Motion
HFHMA732-200KEZV-B7-H1-P35

BOSTON GEAR
HFHMA732-200KEZV-B7-H1-P35

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #12724211
MFR #HFHMA732-200KEZV-B7-H1-P35
Price$7,857.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA732-200KEZV-B7-H1-P35

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #12724211
MFR #HFHMA732-200KEZV-B7-H1-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,857.40/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    2.1875 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HFHMA732-200KEZV-B7-H1-P35 WORM SPEED RE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought