Motion
SBKCHFWC730-100KPT-B5-HS4-P26

BOSTON GEAR
SBKCHFWC730-100KPT-B5-HS4-P26

100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
Mi Item #12724265
MFR #SBKCHFWC730-100KPT-B5-HS4-P26
Price$9,292.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC730-100KPT-B5-HS4-P26

100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
Mi Item #12724265
MFR #SBKCHFWC730-100KPT-B5-HS4-P26

Mfr description
SBKCHFWC730-100KPT-B5-HS4-P26 WASHDOWN W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,292.41/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.6250 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)