Motion
FWC721-600X-B5-J1

BOSTON GEAR
FWC721-600X-B5-J1

600:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #12724299
MFR #FWC721-600X-B5-J1
Your Price$3,604.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721-600X-B5-J1

600:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #12724299
MFR #FWC721-600X-B5-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,604.96/each(List $4,194.73)

Overview

Mfr description
FWC721-600X-B5-J1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    600:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text