Motion
F718B-8K-B5-H1-PM933ATB-6

BOSTON GEAR
F718B-8K-B5-H1-PM933ATB-6

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 8:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Double Output, 56C Frame
MI ITEM #12724310
MFR #F718B-8K-B5-H1-PM933ATB-6
List Price$3,934.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F718B-8K-B5-H1-PM933ATB-6

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 8:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Double Output, 56C Frame
MI ITEM #12724310
MFR #F718B-8K-B5-H1-PM933ATB-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,934.15/each for your price

Overview

Mfr description
F718B-8K-B5-H1-PM933ATB-6 WORM SPEED RED

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    8:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    W10077
  • Weight
    50.1 lbs, 22.72 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    8:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text