Motion
WD752-300E-K

BOSTON GEAR
WD752-300E-K

300:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output
Mi Item #12724394
MFR #WD752-300E-K
Price$11,779.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WD752-300E-K

300:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output
Mi Item #12724394
MFR #WD752-300E-K

Mfr description
WD752-300E-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,779.43/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    300:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)