Motion
HF721-10K-B7-H1-P23-KYTFB-0

BOSTON GEAR
HF721-10K-B7-H1-P23-KYTFB-0

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12724413
MFR #HF721-10K-B7-H1-P23-KYTFB-0
List Price$4,290.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-10K-B7-H1-P23-KYTFB-0

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12724413
MFR #HF721-10K-B7-H1-P23-KYTFB-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,290.48/each for your price

Overview

Mfr description
HF721-10K-B7-H1-P23-KYTFB-0 WORM SPEED R

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W10283
  • Weight
    56.1 lbs, 25.447 kg
  • Nominal Ratio
    10:1
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought