Motion
SBKCHF726D-15KPT-B7-HS4-P16

BOSTON GEAR
SBKCHF726D-15KPT-B7-HS4-P16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12724524
MFR #SBKCHF726D-15KPT-B7-HS4-P16
List Price$4,942.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF726D-15KPT-B7-HS4-P16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12724524
MFR #SBKCHF726D-15KPT-B7-HS4-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,942.54/each for your price

Overview

Mfr description
SBKCHF726D-15KPT-B7-HS4-P16 WASHDOWN WOR

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W08495
  • Weight
    57.1 lbs
  • Nominal Ratio
    15:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought