Motion
HRF732-60KE-B7-H1-P28

BOSTON GEAR
HRF732-60KE-B7-H1-P28

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.7500 in Output Size, Double Output, 56C Frame
Mi Item #12724661
MFR #HRF732-60KE-B7-H1-P28
Price$7,852.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF732-60KE-B7-H1-P28

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.7500 in Output Size, Double Output, 56C Frame
Mi Item #12724661
MFR #HRF732-60KE-B7-H1-P28

Mfr description
HRF732-60KE-B7-H1-P28 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,852.55/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.7500 in
  • Ratio
    60:1
  • Weight
    92.10 lbs

Details

  • Gearbox Component Type
    Speed Reducer
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Synthetic Food Grade Oil
  • Manufacturer Catalog Number
    HRF732-60KE-B7-H1-P28
  • Mounting Type
    Flange Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)