Motion
SSHMF2-5K-B7-B7

BOSTON GEAR
SSHMF2-5K-B7-B7

Helical Ratio Multiplier - 5:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, 140TC Input Frame Size, C-Face Quill Output, 0.8750 in Output Size, 140TC Output Frame Size, 5.06 hp @ 1750 rpm Max HP, 350 rpm Output
Mi Item #12724683
MFR #SSHMF2-5K-B7-B7
Price$3,131.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHMF2-5K-B7-B7

Helical Ratio Multiplier - 5:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, 140TC Input Frame Size, C-Face Quill Output, 0.8750 in Output Size, 140TC Output Frame Size, 5.06 hp @ 1750 rpm Max HP, 350 rpm Output
Mi Item #12724683
MFR #SSHMF2-5K-B7-B7

Mfr description
SSHMF2-5K-B7-B7 STAINLESS HELICAL MULTIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,131.43/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    Size 2
  • NEMA / IEC Frame Size
    140TC
  • Output Frame Size
    140TC
  • Output Size
    0.8750 in
  • Ratio
    5:1
  • Service Factor
    1.0

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Max Input Horsepower
    5.06 hp @ 1750 rpm
  • Output RPM
    350 rpm
  • Output Torque
    884 in/lb
  • Output Type
    C-Face Quill
  • Overhung Load Capacity
    750 lb
  • Series
    HMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)