Motion
F724B-20-B7-H-CMBA140TU6-JUTFIDB-3

BOSTON GEAR
F724B-20-B7-H-CMBA140TU6-JUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724685
MFR #F724B-20-B7-H-CMBA140TU6-JUTFIDB-3
List Price$7,149.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724B-20-B7-H-CMBA140TU6-JUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724685
MFR #F724B-20-B7-H-CMBA140TU6-JUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,149.59/each for your price

Overview

Mfr description
F724B-20-B7-H-CMBA140TU6-JUTFIDB-3 WORM

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    W10442
  • Weight
    78.1 lbs, 35.43 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought