Motion
FWC721B-800KT-B5-J2

BOSTON GEAR
FWC721B-800KT-B5-J2

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724721
MFR #FWC721B-800KT-B5-J2
List Price$4,158.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721B-800KT-B5-J2

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724721
MFR #FWC721B-800KT-B5-J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,158.37/each for your price

Overview

Mfr description
FWC721B-800KT-B5-J2 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    80:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    800
  • Vertical J Base Kit
    721JBASE
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Manufacturer Catalog Number
    W10497
  • Weight
    37.1 lbs, 16.83 kg
  • Nominal Ratio
    800:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought