Motion
F710-20KPT-B4-J6-APM925ATB-9

BOSTON GEAR
F710-20KPT-B4-J6-APM925ATB-9

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724731
MFR #F710-20KPT-B4-J6-APM925ATB-9
List Price$3,114.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710-20KPT-B4-J6-APM925ATB-9

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724731
MFR #F710-20KPT-B4-J6-APM925ATB-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,114.84/each for your price

Overview

Mfr description
F710-20KPT-B4-J6-APM925ATB-9 WORM SPEED

Specifications

  • Center Distance
    1.0000 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B4
  • Vertical J Base Kit
    J6
  • Manufacturer Reducer Size
    710
  • Manufacturer Catalog Number
    W10541
  • Weight
    34.10 lbs, 15.47 kg
  • Nominal Ratio
    20:1
  • Case Size
    710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought