Motion
BKCFHMA730-200KZT-B5-JS4

BOSTON GEAR
BKCFHMA730-200KZT-B5-JS4

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724743
MFR #BKCFHMA730-200KZT-B5-JS4
List Price$6,619.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFHMA730-200KZT-B5-JS4

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12724743
MFR #BKCFHMA730-200KZT-B5-JS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,619.95/each for your price

Overview

Mfr description
BKCFHMA730-200KZT-B5-JS4 WASHDOWN WORM S

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought