Motion
RFWC760C-3000KET-B5-G3

BOSTON GEAR
RFWC760C-3000KET-B5-G3

3000:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724757
MFR #RFWC760C-3000KET-B5-G3
List Price$24,648.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760C-3000KET-B5-G3

3000:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724757
MFR #RFWC760C-3000KET-B5-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,648.45/each for your price

Overview

Mfr description
RFWC760C-3000KET-B5-G3 WORM SPEED REDUCE

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    3000:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought