Motion
HRF726W-40KT-B7-H6-P16

BOSTON GEAR
HRF726W-40KT-B7-H6-P16

40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12724779
MFR #HRF726W-40KT-B7-H6-P16
Your Price$5,218.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726W-40KT-B7-H6-P16

40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12724779
MFR #HRF726W-40KT-B7-H6-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,218.39/each(List $6,072.12)

Overview

Mfr description
HRF726W-40KT-B7-H6-P16 WORM SPEED REDUCE

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text