Motion
HFWD730F-300-B5-L-P19

BOSTON GEAR
HFWD730F-300-B5-L-P19

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
MI ITEM #12724805
MFR #HFWD730F-300-B5-L-P19
List Price$7,756.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWD730F-300-B5-L-P19

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
MI ITEM #12724805
MFR #HFWD730F-300-B5-L-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,756.80/each for your price

Overview

Mfr description
HFWD730F-300-B5-L-P19 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    W10658
  • Weight
    98.1 lbs, 44.5 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought