Motion
SBKCRFWA760-100KEP-B9-GS1

BOSTON GEAR
SBKCRFWA760-100KEP-B9-GS1

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724820
MFR #SBKCRFWA760-100KEP-B9-GS1
List Price$27,861.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCRFWA760-100KEP-B9-GS1

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724820
MFR #SBKCRFWA760-100KEP-B9-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,861.46/each for your price

Overview

Mfr description
SBKCRFWA760-100KEP-B9-GS1 WASHDOWN WORM

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    100:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text