Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio28:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number191191231868
- MountingOutput Flange
- Mounting TypeOutput Flange
- Output DirectionLeft
- Output TypeSolid
- ReductionDouble
- Series800BR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)