1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
BKCSRF718W-50P-B5-GS
50:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
Mi Item #
12724889
MFR #
BKCSRF718W-50P-B5-GS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR BKCSRF718W-50P-B5-GS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
BKCSRF718W-50P-B5-GS
50:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
Mi Item #
12724889
MFR #
BKCSRF718W-50P-B5-GS
Mfr description
BKCSRF718W-50P-B5-GS WASHDOWN WORM SPEED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Distance
1.7500 in
Ratio
50:1
Details
Input Type
C-Face Quick Connect
Output Direction
Left Hand
Output Type
Hollow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items