Motion
QCWC738-1200KEZT-B5-H4

BOSTON GEAR
QCWC738-1200KEZT-B5-H4

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #12724890
MFR #QCWC738-1200KEZT-B5-H4
Price$11,040.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC738-1200KEZT-B5-H4

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #12724890
MFR #QCWC738-1200KEZT-B5-H4

Mfr description
QCWC738-1200KEZT-B5-H4 WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,040.11/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    120.1 lbs, 54.48 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W10814
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)