Motion
SBKCQCWC738-1200KEZT-B5-HS4

BOSTON GEAR
SBKCQCWC738-1200KEZT-B5-HS4

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #12724892
MFR #SBKCQCWC738-1200KEZT-B5-HS4
Price$13,918.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCQCWC738-1200KEZT-B5-HS4

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #12724892
MFR #SBKCQCWC738-1200KEZT-B5-HS4

Mfr description
SBKCQCWC738-1200KEZT-B5-HS4 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,918.61/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Ratio
    1200:1
  • Weight
    120.1 lbs, 54.48 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W10816
  • Output Direction
    Double
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)