Motion
FWA752-150KEZ-B7-K1-RO

BOSTON GEAR
FWA752-150KEZ-B7-K1-RO

150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #12724893
MFR #FWA752-150KEZ-B7-K1-RO
Price$14,277.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-150KEZ-B7-K1-RO

150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #12724893
MFR #FWA752-150KEZ-B7-K1-RO

Mfr description
FWA752-150KEZ-B7-K1-RO WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,277.36/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)