Motion
F713X-15S-B5-G5

BOSTON GEAR
F713X-15S-B5-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12724900
MFR #F713X-15S-B5-G5
Your Price$1,485.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F713X-15S-B5-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12724900
MFR #F713X-15S-B5-G5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,485.71/each(List $1,782.85)

Overview

Mfr description
F713X-15S-B5-G5 WORM SPEED REDUCER

Specifications

  • Case Included
    Yes
  • Bushing Kit
    B5
  • Case Size
    713
  • Center Distance
    1.3300 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil SHC 634
  • Manufacturer Catalog Number
    W10829-OLD
  • Manufacturer Reducer Size
    713
  • Mounting Type
    Vertical Base – Rear Mount
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Direction
    Left Hand
  • Output Size
    0.6250 in
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Ratio
    15:1
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Weight
    14.1 lbs, 6.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought