Motion
HFWA738B-100E-B7-H-P30

BOSTON GEAR
HFWA738B-100E-B7-H-P30

100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12724945
MFR #HFWA738B-100E-B7-H-P30
List Price$10,278.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA738B-100E-B7-H-P30

100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12724945
MFR #HFWA738B-100E-B7-H-P30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,278.97/each for your price

Overview

Mfr description
HFWA738B-100E-B7-H-P30 WORM SPEED REDUCE

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text