Motion
BKCFWC752-200KEP-B7-GS1

BOSTON GEAR
BKCFWC752-200KEP-B7-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12724961
MFR #BKCFWC752-200KEP-B7-GS1
List Price$14,873.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFWC752-200KEP-B7-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12724961
MFR #BKCFWC752-200KEP-B7-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,873.67/each for your price

Overview

Mfr description
BKCFWC752-200KEP-B7-GS1 WASHDOWN WORM SP

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    237
  • Manufacturer Catalog Number
    W10932
  • Weight
    248.10 lbs, 112.54 kg
  • Case Size
    237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought