Motion
752-15KE-J5

BOSTON GEAR
752-15KE-J5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #12725001
MFR #752-15KE-J5
List Price$8,808.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752-15KE-J5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #12725001
MFR #752-15KE-J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,808.82/each for your price

Overview

Mfr description
752-15KE-J5 WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought