Motion
FWC726B-1200-B5-J

BOSTON GEAR
FWC726B-1200-B5-J

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12725006
MFR #FWC726B-1200-B5-J
Price$4,724.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726B-1200-B5-J

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12725006
MFR #FWC726B-1200-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,724.38/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Ratio
    1200:1
  • Weight
    54.1 lbs, 24.54 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11000
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FWC726B-1200-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought