Motion
721A-60T-J

BOSTON GEAR
721A-60T-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #12725016
MFR #721A-60T-J
Price$2,305.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
721A-60T-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #12725016
MFR #721A-60T-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,305.23/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    60:1
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Weight
    25.1 lbs, 11.385 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W11030
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700

Overview

Mfr description
721A-60T-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought