Motion
HFWC738-900KEZT-B5-H2-P31

BOSTON GEAR
HFWC738-900KEZT-B5-H2-P31

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #12725019
MFR #HFWC738-900KEZT-B5-H2-P31
Price$11,603.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738-900KEZT-B5-H2-P31

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #12725019
MFR #HFWC738-900KEZT-B5-H2-P31

Mfr description
HFWC738-900KEZT-B5-H2-P31 WORM SPEED RED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,603.69/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    900:1
  • Output Size
    1.9375 in
  • Ratio
    900:1
  • Weight
    122.1 lbs, 55.384 kg

Details

  • Bushing Kit
    Kit B5;H2
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11056
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)