Motion
RFWA732B-100E-B5-G

BOSTON GEAR
RFWA732B-100E-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #12725025
MFR #RFWA732B-100E-B5-G
Price$9,505.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA732B-100E-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #12725025
MFR #RFWA732B-100E-B5-G

Mfr description
RFWA732B-100E-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,505.71/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    100.1 lbs, 45.405 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W11074
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)