Motion
SBKCHF730R-20KZT-B7-HS2-P26

BOSTON GEAR
SBKCHF730R-20KZT-B7-HS2-P26

20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
Mi Item #12725043
MFR #SBKCHF730R-20KZT-B7-HS2-P26
Price$6,246.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF730R-20KZT-B7-HS2-P26

20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
Mi Item #12725043
MFR #SBKCHF730R-20KZT-B7-HS2-P26

Mfr description
SBKCHF730R-20KZT-B7-HS2-P26 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,246.65/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.6250 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)