Motion
BKC752-50KFZT-JS1

BOSTON GEAR
BKC752-50KFZT-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
Mi Item #12725066
MFR #BKC752-50KFZT-JS1
Price$11,673.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKC752-50KFZT-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
Mi Item #12725066
MFR #BKC752-50KFZT-JS1

Mfr description
BKC752-50KFZT-JS1 WASHDOWN WORM SPEED RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,673.99/each

Specifications

Dimensions

  • Center Distance
    5.1300 in
  • Input Size
    1.2500 in
  • Output Size
    2.0000 in
  • Ratio
    50:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)