Motion
718F-40KT-J4

BOSTON GEAR
718F-40KT-J4

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #12725094
MFR #718F-40KT-J4
List Price$2,254.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
718F-40KT-J4

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #12725094
MFR #718F-40KT-J4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,254.32/each for your price

Overview

Mfr description
718F-40KT-J4 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Vertical Low Base – Left Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text