Motion
RF715B-5-B5-H

BOSTON GEAR
RF715B-5-B5-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output, 56C Frame
Mi Item #12725097
MFR #RF715B-5-B5-H
Price$2,872.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF715B-5-B5-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output, 56C Frame
Mi Item #12725097
MFR #RF715B-5-B5-H

Mfr description
RF715B-5-B5-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,872.44/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.5400 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    715
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Weight
    24.1 lbs, 10.93 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W11162
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)