Motion
H721-80T-H-P12

BOSTON GEAR
H721-80T-H-P12

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 80:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #12725114
MFR #H721-80T-H-P12
List Price$2,986.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H721-80T-H-P12

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 80:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #12725114
MFR #H721-80T-H-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,986.37/each for your price

Overview

Mfr description
H721-80T-H-P12 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    H700
  • Bushing Kit
    P12
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W11182-OLD
  • Weight
    26.1 lbs, 11.84 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    80:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought