Motion
HF726-80KT-B5-H3-P24

BOSTON GEAR
HF726-80KT-B5-H3-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
Mi Item #12725116
MFR #HF726-80KT-B5-H3-P24
Price$3,901.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-80KT-B5-H3-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
Mi Item #12725116
MFR #HF726-80KT-B5-H3-P24

Mfr description
HF726-80KT-B5-H3-P24 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,901.43/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Output Size
    1.5000 in
  • Ratio
    80:1
  • Weight
    46.10 lbs, 20.91 kg

Details

  • Bushing Kit
    P24
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11192
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)