Motion
HRF726-25K-B7-H1-P19

BOSTON GEAR
HRF726-25K-B7-H1-P19

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #12725125
MFR #HRF726-25K-B7-H1-P19
Price$5,651.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-25K-B7-H1-P19

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #12725125
MFR #HRF726-25K-B7-H1-P19

Mfr description
HRF726-25K-B7-H1-P19 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,651.55/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    25:1
  • Output Size
    1.1875 in
  • Ratio
    25:1
  • Weight
    58.1 lbs, 26.35 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W11185
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)