Motion
SBKCHQC721-10KZT-B5-HS5-P20

BOSTON GEAR
SBKCHQC721-10KZT-B5-HS5-P20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #12725128
MFR #SBKCHQC721-10KZT-B5-HS5-P20
List Price$3,943.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC721-10KZT-B5-HS5-P20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #12725128
MFR #SBKCHQC721-10KZT-B5-HS5-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,943.85/each for your price

Overview

Mfr description
SBKCHQC721-10KZT-B5-HS5-P20 WASHDOWN WOR

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W11188
  • Weight
    39.1 lbs, 17.735 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought