Motion
F726X-15K-B9-G5

BOSTON GEAR
F726X-15K-B9-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #12725147
MFR #F726X-15K-B9-G5
List Price$3,667.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F726X-15K-B9-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #12725147
MFR #F726X-15K-B9-G5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,667.51/each for your price

Overview

Mfr description
F726X-15K-B9-G5 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Vertical Base – Rear Mount
  • Manufacturer Catalog Number
    W11244
  • Weight
    50.1 lbs, 22.72 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text