Motion
FWA721-150-B5-G-DUTFB-3

BOSTON GEAR
FWA721-150-B5-G-DUTFB-3

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12725189
MFR #FWA721-150-B5-G-DUTFB-3
List Price$4,888.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721-150-B5-G-DUTFB-3

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12725189
MFR #FWA721-150-B5-G-DUTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,888.00/each for your price

Overview

Mfr description
FWA721-150-B5-G-DUTFB-3 WORM SPEED REDUC

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Vertical J Base Kit
    721JBASE
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W11227
  • Weight
    64.1 lbs, 29.075 kg
  • Nominal Ratio
    150:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought