Motion
SQC732B-100E-B5-J

BOSTON GEAR
SQC732B-100E-B5-J

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #12725197
MFR #SQC732B-100E-B5-J
Price$7,101.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SQC732B-100E-B5-J

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #12725197
MFR #SQC732B-100E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,101.11/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    98.1 lbs, 44.5 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W11279-OLD
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
SQC732B-100E-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought