Motion
752B-15SET-H2

BOSTON GEAR
752B-15SET-H2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #12725202
MFR #752B-15SET-H2
List Price$12,653.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752B-15SET-H2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #12725202
MFR #752B-15SET-H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,653.28/each for your price

Overview

Mfr description
752B-15SET-H2 WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    Mobil SHC 634
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought