Motion
F738-10SE-B9-G1-MUTFBB-3

BOSTON GEAR
F738-10SE-B9-G1-MUTFBB-3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #12725208
MFR #F738-10SE-B9-G1-MUTFBB-3
List Price$16,691.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-10SE-B9-G1-MUTFBB-3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #12725208
MFR #F738-10SE-B9-G1-MUTFBB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,691.67/each for your price

Overview

Mfr description
F738-10SE-B9-G1-MUTFBB-3 WORM SPEED REDU

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Mounting Type
    No Base
  • Lubrication
    Mobil SHC 634
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought