Motion
HFHMA724-100KZT-B5-H1-P20

BOSTON GEAR
HFHMA724-100KZT-B5-H1-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #12725212
MFR #HFHMA724-100KZT-B5-H1-P20
List Price$5,089.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA724-100KZT-B5-H1-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #12725212
MFR #HFHMA724-100KZT-B5-H1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,089.19/each for your price

Overview

Mfr description
HFHMA724-100KZT-B5-H1-P20 WORM SPEED RED

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    W11288
  • Weight
    56.1 lbs, 25.45 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    100:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought