Motion
HF730-15K-B9-H1-P20

BOSTON GEAR
HF730-15K-B9-H1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #12725226
MFR #HF730-15K-B9-H1-P20
Price$4,609.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-15K-B9-H1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #12725226
MFR #HF730-15K-B9-H1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,609.24/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    15:1
  • Output Size
    1.2500 in
  • Ratio
    15:1
  • Weight
    68.1 lbs, 30.89 kg

Details

  • Bushing Kit
    P20
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11297
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700

Overview

Mfr description
HF730-15K-B9-H1-P20 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought