Motion
730B-30-J

BOSTON GEAR
730B-30-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #12725230
MFR #730B-30-J
Your Price$3,109.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730B-30-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #12725230
MFR #730B-30-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,109.04/each(List $3,575.40)

Overview

Mfr description
730B-30-J WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    730
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    W11307-OLD
  • Weight
    60.1 lbs, 27.26 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought