Motion
SF721W-5-B7-G

BOSTON GEAR
SF721W-5-B7-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #12725236
MFR #SF721W-5-B7-G
List Price$2,854.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF721W-5-B7-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #12725236
MFR #SF721W-5-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,854.26/each for your price

Overview

Mfr description
SF721W-5-B7-G WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    SF700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    721
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Manufacturer Catalog Number
    W11316
  • Weight
    34.10 lbs, 15.47 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text