Motion
SBKCHQC718-40KZT-B5-HS6-P16

BOSTON GEAR
SBKCHQC718-40KZT-B5-HS6-P16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #12725241
MFR #SBKCHQC718-40KZT-B5-HS6-P16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC718-40KZT-B5-HS6-P16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #12725241
MFR #SBKCHQC718-40KZT-B5-HS6-P16

Mfr description
SBKCHQC718-40KZT-B5-HS6-P16 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    40:1
  • Output Size
    1.0000 in
  • Ratio
    40:1
  • Weight
    29.10 lbs, 13.2 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W11331
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)