Motion
BKC732-60EP-HS

BOSTON GEAR
BKC732-60EP-HS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
Mi Item #12725244
MFR #BKC732-60EP-HS
Price$4,631.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKC732-60EP-HS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
Mi Item #12725244
MFR #BKC732-60EP-HS

Mfr description
BKC732-60EP-HS WASHDOWN WORM SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,631.05/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    60:1
  • Output Size
    1.3750 in
  • Ratio
    60:1
  • Weight
    66.1 lbs, 29.98 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Food Grade White Epoxy
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W11334-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)