Motion
RF752B-40KE-B9-J1

BOSTON GEAR
RF752B-40KE-B9-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 180TC/210C Frame
MI ITEM #12725245
MFR #RF752B-40KE-B9-J1
List Price$11,269.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752B-40KE-B9-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 180TC/210C Frame
MI ITEM #12725245
MFR #RF752B-40KE-B9-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,269.18/each for your price

Overview

Mfr description
RF752B-40KE-B9-J1 WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    752
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    W11322
  • Weight
    247.1 lbs, 112.08 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    40:1
  • Paint Type
    Gray Paint
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought